{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Power supply | no energy supply | |
| Smallest matching cartridge size | 290 g | |
| Largest matching cartridge size | 310 g | |
| Type of product | cartridge gun | |
| Hose included | no | |
| Max. press-out pressure | 250 | |
| Suitable for | cartridge | |
| Transmission ratio | 12:1 |
| Article number | 083501 | |
| EAN / GTIN | 4045197513465 | |
| Manufacturer number | 083501 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |