Screw / nut extractor, suitable for size across flats: 8mm

Article no.: 082890 8
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
26 pieces in stock 26 pieces available in 11-14 working days

Select article variation and quantity

suitable for size across flats (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ drive output end 11.5 mm
Length 32 mm
Square drive 3/8 in
suitable for screws M5
suitable for size across flats 8 mm
Type of product Nut extractor

Identification & Classification

Article number 082890 8
EAN / GTIN 4991644046218
Manufacturer number 3127 8MM
Manufacturer/responsible person Ko-Ken Europe S.A., Rue de Bitbourg 7B, 1273 LUXEMBOURG, Luxembourg, www.ko-ken-europe.com

Description

Version:

Made of tough chrome molybdenum steel. The sharp edges of the flutes bite into the jammed or broken screw / nut and bolt and allow it to be unscrewed. For use in combination with a ratchet, T-handle etc. Also suitable for round profiles or hexagon socket head screws.

Application:

For extracting jammed or broken screws, nuts, and bolts. Suitable also for round-head and socket-head screws.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart