Noise protection cover xtra ST, Type: 50

Article no.: 082105 50
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length of cover 405 mm
Width of cover 540 mm
Material Stainless steel (INOX)
Type of product lid

Identification & Classification

Article number 082105 50
EAN / GTIN 4250004100244
Manufacturer/responsible person Elma Schmidbauer GmbH, Gottlieb-Daimler-Straße 17, 78224 SINGEN (HOHENTWIEL), Germany, www.elma-ultrasonic.com

Description

Version:

Save energy and costs by reducing waste heat and collecting/returning water vapour; reduce the noise of ultrasonic cleaning; can be retrofitted as a self-assembly set and require little space when mounted on the ultrasonic device. Height fitted: 65 mm.

Suitable for:

Ultrasonic cleaning unit No. 082002 size 50.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart