Component basket Easy, Type: 1

Article no.: 082102 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
13 pieces in stock 13 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length of component basket 175 mm
Width of component basket 70 mm
Height of component basket 30 mm
Capacity of component basket 1 l
maximum load capacity 1 kg
Type of product Component basket

Identification & Classification

Article number 082102 1
EAN / GTIN 4250004100008
Manufacturer/responsible person Elma Schmidbauer GmbH, Gottlieb-Daimler-Straße 17, 78224 SINGEN (HOHENTWIEL), Germany, www.elma-ultrasonic.com

Description

Version:

Made of stainless steel (material No. 1.4301) and with Rilsan-coated handles.

Suitable for:

Ultrasonic cleaning unit No. 082003 size 1.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart