Air blow gun, plastic with permanently attached pipe, Length exhaust pipe: 90mm

Article no.: 080250 90
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
492 pieces in stock 492 pieces available in 11-14 working days

Select article variation and quantity

Length exhaust pipe (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length exhaust pipe 90 mm
Flow rate 500 l/min
Type of product Pistol

Identification & Classification

Article number 080250 90
EAN / GTIN 2050000970252
Manufacturer number 302080101
Manufacturer/responsible person CEJN-Product GmbH, Junkersring 16, 53844 TROISDORF-KRIEGSDORF, Germany, www.cejn.de

Description

Version:

Compressed air guns with steplessly adjustable air flow, low weight, flexible suspension options, and easy handling.

Application:

For improving the performance, economics, and safety of industrial compressed air installations.

Supplied with:

Supplied with steel coupling adapter No. 080290 size 1/4.

Note:

The CEJN series 320 satisfies Euro standard 7.6 (nominal ⌀ 7.6 mm, Euro profile) and is compatible with all popular systems.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart