Industrial drill stand, Type: ZBS100

Article no.: 075910 ZBS100
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation ZBS100
Clamping neck ⌀ 43 mm
Spindle stroke 195 mm
Overall stroke range 195 mm
Height 297 mm
Type of product Drill stand

Identification & Classification

Article number 075910 ZBS100
EAN / GTIN 4250187507434
Manufacturer number ZBS100
Manufacturer/responsible person BDS Maschinen GmbH, Martinstraße 108, 41063 MÖNCHENGLADBACH, Germany, www.bds-maschinen-gmbh.de

Description

Version:

Industrial drill stand for power drills / impact drills.
With precision adjustable dovetail slide and solid base plate.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart