• The item cannot be ordered due to missing prices.

Column frame, Depth 500 mm, Height: 800mm

Article no.: 990276 800
Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Height adjustment interval: 40
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height adjustment interval 40 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Rack height 800 mm
Shelf adaption 2-sided
Type of product Column frame

Identification numbers & Classifications

Article number 990276 800
EAN / GTIN 4062406114329
Manufacturer number 990276 800

Description

Version:

With slots at 40 mm intervals and plastic end caps at both ends.

Application:

For basic and extension racks No. 990201990216.

Colour:

Anthracite RAL 7016 powder-coated.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart