• The item cannot be ordered due to missing prices.

Impact drill SBE780-2

Article no.: 075710 SBE780-2
  • Packaging: Metabox

Product details

Technical Data

Packaging Metabox
Manufacturer's designation SBE 780-2
Power supply Mains-powered
Power consumption 780 W
maximum torque 13 Nm; 32 Nm
maximum speed 1st speed 680 min-1
maximum speed 2nd speed 1,900 min-1
No load speed 0 min-1 - 3,100 min-1
maximum hammer rate 58,900 min-1
Chuck clamping range 1.5 mm - 13 mm
maximum twist drill size ⌀ in steel 8 mm; 13 mm
maximum twist drill size ⌀ in wood 25 mm; 40 mm
maximum twist drill size ⌀ in concrete 18 mm
Weight 2.6 kg
Cable length 4 m
Type of product Impact drill

Identification numbers & Classifications

Article number 075710 SBE780-2
EAN / GTIN 4007430313454
Manufacturer number 600781500

Description

Version:

Impact drilling with high user protection.
The impact drills are equipped with the Metabo S-automatic safety clutch. When the drill is blocked, the drive is immediately mechanically decoupled to minimise the reverse torque to the user.
  • Metabo Marathon motor with dust protection for long life.
  • Spindle with hexagon socket for screwdriver bits enables use without a drill chuck.
  • Vario (V) electronics for working at material-appropriate speeds.
  • Adjusting wheel for preselecting the speed.
  • Robust die-cast aluminum gear housing for optimum heat dissipation and durability.
  • Rotating carbon brush bridge for maximum performance even in anti-clockwise rotation, e.g. for unscrewing stuck screws.
  • Anti-clockwise.
  • Cable-friendly ball grommet for optimum freedom of movement when working.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart