• The item cannot be ordered due to missing prices.

Internal micrometer, Measuring range: 5-30mm

Article no.: 426805 5-30

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Micrometer barrel graduations: 1/50
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 5 mm - 30 mm
Scale divisions 0.01 mm
Micrometer barrel graduations 1/50 mm
Error limit 5 µm
Barrel ⌀ 18 mm
Measurement technology analogue
Packaging sturdy box
Type of product Internal micrometer

Identification numbers & Classifications

Article number 426805 5-30
EAN / GTIN 4946368019871
Manufacturer number 145-185

Description

Version:

Fully hardened, ground and lapped spindle. Offset and rounded jaw ends with carbide tips. Constant measuring force due to precision ratchet. Barrel with clearly engraved, black graduations. Satin chrome-plated micrometer. With adjusting screw and locking screw.

Optional extras:

Setting ring No. 484030.

Downloads & documents

Compare with similar products

This article


Recommendations


Internal micrometer, Measuring range: 5-30mm

Internal micrometer, Measuring range: 5-30mm

Scale divisions 0.01 mm 0.01 mm
Error limit 5 µm 10 µm
Barrel ⌀ 18 mm 18 mm
Micrometer barrel graduations 1/50 mm 1/50 mm
Standard Manufacturer’s standard Manufacturer’s standard
Packaging sturdy box sturdy box
Measurement technology analogue analogue

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart