simturn AX boring-out insert, left-hand, L2 = 35.6 mm, ⌀ Dmin: 5,2mm

Article no.: 270573 5,2
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
10 pieces in stock 10 pieces available in 11-14 working days

Select article variation and quantity

⌀ Dmin (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation AEC2X800
for bores from ⌀ Dmin 5.2 mm
Usable length 35.6 mm
⌀ D 5 mm
Radius R 0.2 mm
f 2.45 mm
max. groove depth tmax 0.5 mm
Type of product Cutter insert for turning

Identification & Classification

Article number 270573 5,2
Copy
EAN / GTIN 2050002065826
Copy
Manufacturer number A05.1825.35.52.20 YL X800
Copy
Manufacturer/responsible person SIMTEK Präzisionswerkzeuge GmbH, Christophstraße 18, 72116 MÖSSINGEN, Germany, www.simtek.com

Application Table

Aluminium (short chipping)
suitable for / [m/min]
N
ISO code:
400
Alu > 10% Si
suitable for / [m/min]
N
ISO code:
240
Steel < 500 N/mm²
suitable for / [m/min]
P
ISO code:
180
Steel < 900 N/mm²
suitable for / [m/min]
P
ISO code:
130
INOX < 900 N/mm²
suitable for / [m/min]
M
ISO code:
100
INOX > 900 N/mm²
suitable for / [m/min]
M
ISO code:
70
Ti > 850 N/mm²
suitable for / [m/min]
S
ISO code:
40
GG(G)
suitable for / [m/min]
K
ISO code:
110
CuZn
suitable for / [m/min]
N
ISO code:
210
continuous
suitable for / [m/min]
 
irregular
suitable for / [m/min]
 
wet maximum
suitable for / [m/min]
 

Description

Version:

Coating: X800 (successor to coating GN39)

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart