simturn AX Center Line, boring-out insert, right-hand, L2 = 10.2 mm, ⌀ Dmin: 1,4mm

Article no.: 270505 1,4
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
5 pieces in stock 5 pieces available in 11-14 working days

Select article variation and quantity

⌀ Dmin (mm) Unit price incl. VAT

Availability

  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation AW3JX800
Usable length 10.2 mm
⌀ D 4 mm
Through-coolant no
Radius R 0.1 mm
f 1.95 mm
max. groove depth tmax 0.15 mm
Type of product Cutter insert for turning

Identification & Classification

Article number 270505 1,4
Copy
EAN / GTIN 2050002064669
Copy
Manufacturer number A04.1C06.10.14.10 YR X800
Copy
Manufacturer/responsible person SIMTEK Präzisionswerkzeuge GmbH, Christophstraße 18, 72116 MÖSSINGEN, Germany, www.simtek.com

Application Table

Aluminium (short chipping)
suitable for / [m/min]
N
ISO code:
400
Alu > 10% Si
suitable for / [m/min]
N
ISO code:
240
Steel < 500 N/mm²
suitable for / [m/min]
P
ISO code:
180
Steel < 900 N/mm²
suitable for / [m/min]
P
ISO code:
130
INOX < 900 N/mm²
suitable for / [m/min]
M
ISO code:
100
INOX > 900 N/mm²
suitable for / [m/min]
M
ISO code:
70
Ti > 850 N/mm²
suitable for / [m/min]
S
ISO code:
40
GG(G)
suitable for / [m/min]
K
ISO code:
110
CuZn
suitable for / [m/min]
N
ISO code:
210
continuous
suitable for / [m/min]
 
irregular
suitable for / [m/min]
 
wet maximum
suitable for / [m/min]
 

Description

Version:

Coating: X800 (successor to coating GN39)

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart