Thread milling insert for internal threads 60°, HB7720, Pitch: 1,5-2,0mm

Article no.: 218124 1,5-2,0
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
64 pieces in stock 64 pieces available in 11-14 working days

Select article variation and quantity

Pitch (mm) Unit price incl. VAT

Availability

  • Flank angle: 60
  • Thread profile: Partial profile
  • Cutting direction: right-hand and left-hand

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread pitch 1.5 mm - 2 mm
Type HB7720
Tool material Carbide
Flank angle 60 degrees
Insert size 16 mm
Feed fz in steel < 1100 N/mm2 0.1 mm
Feed fz in INOX < 900 N/mm2 0.03 mm
Coating TiCN
Internal/external application Internal
suitable for threads M39×1.5; M39×2
Number of cutting edges Z 1
Thread profile Partial profile
Cutting direction right-hand and left-hand
Full profile no
Type of product Cutter insert for milling

Identification & Classification

Article number 218124 1,5-2,0
Copy
EAN / GTIN 4062406245313
Copy
Manufacturer number 218124 1,5-2,0
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
suitable for / [m/min]
N
ISO code:
140
Aluminium (short chipping)
suitable for / [m/min]
N
ISO code:
120
Alu > 10% Si
suitable for / [m/min]
N
ISO code:
80
Steel < 500 N/mm²
suitable for / [m/min]
P
ISO code:
120
Steel < 750 N/mm²
suitable for / [m/min]
P
ISO code:
110
Steel < 900 N/mm²
suitable for / [m/min]
P
ISO code:
100
Steel < 1100 N/mm²
suitable for / [m/min]
P
ISO code:
80
Steel < 1400 N/mm²
suitable for / [m/min]
P
ISO code:
60
INOX < 900 N/mm²
suitable for / [m/min]
M
ISO code:
80
INOX > 900 N/mm²
suitable for / [m/min]
M
ISO code:
70
Ti > 850 N/mm²
suitable for / [m/min]
S
ISO code:
40
GG(G)
suitable for / [m/min]
K
ISO code:
70
CuZn
suitable for / [m/min]
N
ISO code:
120
Uni
suitable for / [m/min]
 
wet maximum
suitable for / [m/min]
 

Description

Version:

Insert size 16.

Application:

For metric internal threads with 60° flank to DIN / ISO R 262 (DIN 13).

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart