• The item cannot be ordered due to missing prices.

Solid carbide end torus cutter HPC 4 mm

Article no.: 206263 4
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: h9
  • No. of teeth Z: 3

Product details

Technical Data

Cutting edge ⌀ DC 4 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ h9
No. of teeth Z 3
Helix angle 15 degrees
Direction of infeed horizontal and oblique
Cutting width ae for milling operation Full slot cutting depth 1×D
Shank DIN 6535 HA to h5
Through-coolant no
Machining strategy HPC
Dimension ap max transverse 0.25 mm
Programming radius 0.5 mm
Flute length Lc 2.5 mm
Overhang length L1 incl. recess 24 mm
minimum shank recess dia. D5 3.6 mm
maximum shank recess dia. D6 3.95 mm
Overall length L 85 mm
Shank ⌀ Ds 6 mm
Setting angle κ 10.5 degrees
Feed fz in steel < 900 N/mm2 0.06 mm
Colour ring green
Type of product End torus mill

Identification numbers & Classifications

Article number 206263 4
EAN / GTIN 4062406279868

Application Table

Steel < 500 N/mm²
P
170
Steel < 750 N/mm²
P
150
Steel < 900 N/mm²
P
135
Steel < 1100 N/mm²
P
130
Steel < 1400 N/mm²
P
125
INOX < 900 N/mm²
M
95
INOX > 900 N/mm²
M
90
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Special centre cutting edge geometry for traverse milling at very high feed rates.
Tolerance: Corner radius R1 = ±0.01 mm.

Application:

For copy and traverse milling over the full range of hard machining under HPC/HSC conditions.
Using special milling strategies very high rates of metal removal can be achieved.

Note:

Tools can be reground.
With conically increasing recess to guarantee stability at long overhangs.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart