{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 180 mm | |
Type of handle | plastic coated | |
Material | Chrome vanadium electro-steel, forged, oil-hardened | |
Surface of pliers | chemically greyed | |
suitable for opening and closing | yes | |
Jaws for Clic hose clips | yes | |
Type of product | Forceps |
Article number | 719975 180 | |
EAN / GTIN | 4003773081166 | |
Manufacturer number | 85 51 180 C |
This article |
Recommendations |
|
---|---|---|
Hose clip pliers, overall length: 180mm |
||
Type of handle | plastic coated | bright finish |
Jaws for Clic hose clips | yes | yes |
suitable for opening and closing | yes | yes |
overall length | 180 mm | 180 mm |
Surface of pliers | chemically greyed | |
Material | Chrome vanadium electro-steel, forged, oil-hardened | Sheet metal |
Type of product | Forceps | Forceps |