• The item cannot be ordered due to missing prices.

Flat nose pliers chrome-plated with grips, overall length: 140mm

Article no.: 710400 140

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 140 mm
Jaw length 28 mm
Jaw design flat
Standard DIN ISO 5745
Type of jaws inner face roughened
Handle Multi-component covering
Material Special tool steel, drop-forged and oil-hardened
Surface of pliers chrome-plated
Type of product Flat-nose pliers

Identification numbers & Classifications

Article number 710400 140
EAN / GTIN 4003773042464
Manufacturer number 20 05 140

Description

Version:

With short strong jaws (flat). Serrated inside jaws.
Jaws chrome-plated, handles with multi-component covering.

Standard:

DIN ISO 5745

Material:

Special tool steel, drop-forged, and oil-hardened.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart