• The item cannot be ordered due to missing prices.

Ribbed flat chisel, overall length: 150mm

Article no.: 740100 150

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 150 mm
Blade width 20 mm
Type of product Chisels

Identification numbers & Classifications

Article number 740100 150
EAN / GTIN 4018754040285
Manufacturer number 70010006

Description

Version:

Strong double T-profile shank, uniformly through hardened over entire length. Can be repeatedly reground without re-hardening.

Advantage:

The chisel will not jam when working in concrete, since the loose concrete spoil flows along the grooves in the chisel.

Material:

Tough special chisel steel, chrome-plated surface.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart