• The item cannot be ordered due to missing prices.

Intermediate sleeve 50/40

Article no.: 301273 50/40
  • Arbor standard: ISO 7388-1
  • Shape: A
  • Balance quality G at rotational speed: G 2.5 at 15,000 rpm
  • Concentricity: ≤ 5

Product details

Technical Data

Adapter SK 50
Arbor standard ISO 7388-1
Shape A
Balance quality G at rotational speed G 2.5 at 15,000 rpm
Concentricity ≤ 5 µm
Overhang dimension A 70 mm
External ⌀ D 70 mm
Type of product Intermediate sleeve

Identification numbers & Classifications

Article number 301273 50/40
EAN / GTIN 4062406105112

Description

Supplied with:

With built-in connecting screw for arbors according to ISO 7388-1. (Formerly DIN 69871)

Optional extras:

Pull studs (PS) No. 308600308806. Pull stud wrenches No. 308820; 308835.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart