{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6842PL | |
Hole spacing k | 25 mm | |
Hole spacing l | 36.5 mm | |
Hole spacing g | 33.3 mm | |
Base body width n | 47 mm | |
Base body length f | 90 mm | |
Clamping height b to centre of screw | 12 mm | |
Bore ⌀ d | 5.5 mm | |
Clamping range | 32 mm | |
Clamping force P (pressure and traction) | 7,000 N | |
Overall height H | 132 mm | |
Overall length L | 155 mm | |
Contact screw | M8×35 mm | |
Weight | 0.65 kg | |
Type of product | Push-pull toggle clamp |
Article number | 376760 4 | |
EAN / GTIN | 4020772092627 | |
Manufacturer number | 92627 |
This article |
Recommendations |
|||
---|---|---|---|---|
Push-pull toggle clamp with hand lever (can be pulled-out), Type: 4 |
||||
Contact screw | M8×35 mm | M4×20 mm | M8×50 mm | M6×37 mm |
Clamping force P (pressure and traction) | 7,000 N | 450 N | ||
Clamping height b to centre of screw | 12 mm | 12.7 mm | ||
Clamping range | 32 mm | 16 mm | ||
Type | 6842PL | 376715 0 | ||
Overall height H | 132 mm | 38 mm | ||
Type of product | Push-pull toggle clamp | Push-pull toggle clamp | Push-pull toggle clamp | Push-pull toggle clamp |