This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

ESD Cleaning set, Type: 1

Article no.: 972930 1

Select article variation and quantity

Type Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 972930 1
EAN / GTIN 4057989645742
Manufacturer number C-221-64574 (64574)
Manufacturer/responsible person BJZ GmbH & Co. KG, Berwanger Straße 29, 75031 Eppingen, Germany, www.bjz.de

Description

Version:

The ESD cleaner Clean-STAT thoroughly cleans all surfaces. In the process, it maintains their conductivity and leaves no insulating residues behind. Contents of 5 litres corresponds to 125 litres of surface cleaner. The ESD-proof spray bottle has an average surface resistance of 109 to 1010 Ω / m2. It dissipates a static charge of + 5000 V at 40% relative humidity in less than 2 seconds. Due to its special composition, it does not react with solutions such as trichloro ethane or alcohol. The pH value of the tested water solution before and after a seven-day test period was unchanged in each case. Changes in colour or material could not be determined.

Supplied with:

Set consisting of:
1 × jerrycan concentrate 5 l
1 × hand pump (20-30 ml per stroke)
1 × ESD spray bottle 500 ml.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart