{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Jaw width | 80 mm | |
| Jaw height | 40 mm | |
| Clamping face | serrated | |
| Suitable for interchangeable inserts | no | |
| With rib | yes | |
| Function | fixed | |
| Type of fastening | screwing | |
| Incl. screws | yes | |
| Content | 1 pair | |
| Type of product | non-specific clamping jaws | |
| Material | steel | |
| Surface | burnished | |
| Content | pair |
| Article number | 360183 1 | |
| EAN / GTIN | 4062406198756 | |
| Manufacturer number | 360183 1 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |