{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, blue | Night blue | |
| Series | One Touch Pro | |
| Capacity | 500 | |
| Colour | blue | |
| Filled | no | |
| Type of product | Earplug dispensers | |
| Reuse | reusable |
| Article number | 097520 | |
| EAN / GTIN | 10078371668034 | |
| Manufacturer number | 7100064963 | |
| Manufacturer/responsible person | 3M DEUTSCHLAND GmbH PELTOR Service Center, Carl-Schurz-Straße 1, 41453 Neuss, Germany, www.3mdeutschland.de |