{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Quality and test seal | Oeko-Tex® Standard 100 | |
| ESD protected area (EPA) | no | |
| Contents pairs | 1 pair | |
| Cut protection class, EN 388 | D | |
| Version, EN 388 | EN388:2016 | |
| Resistance to abrasion | 4 | |
| Resistance to cuts (Coupe test) | X | |
| Tear propagation resistance | 4 | |
| Resistance to penetration | 3 | |
| Resistance to cuts (TDM) | D | |
| Impact protection | not defined | |
| Material of coating, full coating | nitrile foam | |
| EN 388 code | 4X43D | |
| Colour | blue | |
| Type of product | gloves | |
| Area of application | cut protection | |
| Glove size | 8 | |
| Scope of application | all-round | |
| Reuse | reusable | |
| Unit | pair | |
| Knitted technology (fineness) | 18G | |
| Standard | EN 388; EN ISO 21420 | |
| Backing material | kyorene-Pro-Graphene HV | |
| Coating | full coating | |
| Lined | no | |
| Characteristics | certified for contact with foodstuffs; suitable for touch screens | |
| Protection category | II |
| Article number | 094584 8 | |
| EAN / GTIN | 4059904169623 | |
| Manufacturer number | K01-424-8 | |
| Manufacturer/responsible person | QS Safety Luxembourg S.A.R.L, 8-10, Rue Mathias Hardt, 1717 Luxembourg, Luxembourg |