Pair of gloves uvex C500 XG 11

Article no.: 094555 11
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Pair
    27,88 € / Pair
  • from 10 Pair
    23,23 € / Pair
on request
In stock
31 pieces in stock
  • Glove characteristics: Silicone-free
  • Clothing standard: Oeko-Tex Standard 100
  • Cut protection class: C

Product details

Technical Data

Series uvex C500
Glove characteristics Silicone-free
Clothing standard Oeko-Tex Standard 100
EN 388 4X42C
Backing material Polyamide, HPPE, glass, bamboo, viscose
Coating Nitrile
Coating variant Full coating
Application range Heavy Duty
Colour anthracite / lime
Glove size 11
Weight 93 g
Application reusable
Protection category Category II
Type of glove Cut-resistant gloves
Cut protection class C
Type of product Cut-resistant gloves

Identification numbers & Classifications

Article number 094555 11
EAN / GTIN 4048612040096
Manufacturer number 6060011

Description

Version:

uvex C500 XG. The silicone-free, cut protection gloves are suitable for heavy work in oily, greasy and wet environments due to their full coating of high-performance elastomer. A good grip in oil is ensured by the Xtra-Grip coating.
uvex 500 series. Reliable cut-resistant gloves with bamboo TwinFlex® technology of bamboo viscose, HPPE and polyamide for a pleasant wearing sensation and advanced climatic regulation.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart