{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | HOLEX Pro Cut | |
| Manufacturer’s designation | Pro Cut B | |
| Contents pairs | 1 pair | |
| Cut protection class, EN 388 | B | |
| Version, EN 388 | EN388:2016 | |
| Resistance to abrasion | 4 | |
| Resistance to cuts (Coupe test) | X | |
| Tear propagation resistance | 4 | |
| Resistance to penetration | 2 | |
| Resistance to cuts (TDM) | B | |
| Impact protection | not defined | |
| Material of coating, the palms of the hands | nitrile foam; polyurethane (PU) | |
| EN 388 code | 4X42B | |
| Colour | green; black | |
| Type of product | gloves | |
| Area of application | cut protection | |
| Glove size | 9 | |
| Accuracy of fit | fitting | |
| Scope of application | precision | |
| Reuse | reusable | |
| Unit | pair | |
| Knitted technology (fineness) | 18G | |
| Standard | EN 388; EN ISO 21420 | |
| Backing material | HPPE fibre | |
| Coating | the palms of the hands | |
| Lined | no | |
| Characteristics | breathable; oil grip; reinforced crook of the thumb | |
| Protection category | II |
| Article number | 094495 9 | |
| EAN / GTIN | 4045197890702 | |
| Manufacturer number | 094495 9 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |