Lace-up boot, black Xenia SF ESD, S3 NB 36

Article no.: 092740 36
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
3 pieces in stock
  • Protection class: S3
  • Material of protective toe-cap: Aluminium
  • Puncture resistance: Tekstil
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD

Product details

Technical Data

Gender Ladies
Protection class S3
Material of protective toe-cap Aluminium
Puncture resistance Tekstil
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
EU shoe size 36
Type of product Safety boots

Identification numbers & Classifications

Article number 092740 36
EAN / GTIN 4044348668825
Manufacturer number XENIA SF S3 SR NB GR. 36

Description

Version:

Ladies’ safety boots Xenia SF with VARIO Multiflex® technology.
  • Ultra-light smooth microfibre with striking high-frequency embossing.
  • Seamless shoe design.
  • Soft and breathable functional lining.
  • ERGO-SOFT ESD comfort mid-sole inlay.
  • Abrasion-resistant toe protection made of TPU.
  • TPU heel pad for stabilisation.
  • TPU Woman Sport ESD outer sole anti-slip.
  • Dust flap.
  • ESD security.

Standard:

EN ISO 20435:2011 S3 SRC.

Note:

Wide version XB, see No. 092741.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    EU shoe size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart