{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | VD | |
| ESD protected area (EPA) | yes | |
| Colour | orange; black | |
| Size EU | 41 | |
| Gender | Gentlemen’s; Unisex | |
| Standard | EN ISO 20345; insoles type-tested according to DGUV regulation 191 | |
| Outer material | smooth leather | |
| Material of sole | perbunan (nitrile rubber) | |
| Slip resistance | yes | |
| Toe protection cap | yes | |
| Material of protective toe-cap | Aluminium | |
| Penetration-resistant sole | yes | |
| Material used for puncture resistance | Steel | |
| Closed heel | yes | |
| Fuel resistance of sole | yes | |
| Anti-static properties | yes | |
| Energy absorption capacity in the heel area | yes | |
| No penetration by water for at least 60 minutes | yes | |
| Waterproof | yes | |
| Profiled outer sole | yes | |
| Protection class | S3 | |
| Closure | laces | |
| Heel shock absorption | yes | |
| Weight-dependent shock absorption | yes | |
| Shoe feature | suitable for orthopaedic insoles; removable footbed; reflective | |
| Shank type | low | |
| Type of product | Low shoes |
| Article number | 092675 41 | |
| EAN / GTIN | 4044348754139 | |
| Manufacturer number | VD 7500 SST ESD XB 41 | |
| Manufacturer/responsible person | Louis Steitz Secura GmbH + Co. KG, Vorstadt 40, 67292 Kirchheimbolanden, Germany, www.steitzsecura.de |