High visibility waistcoat 44-54

Article no.: 091888 44-54
plus VAT at the current rate Prices plus delivery costs
Size guide
on request
In stock
12 pieces in stock
  • Clothing to: DIN EN ISO 11612 protection against flames and heat; DIN EN ISO 1149 anti-static characteristics
  • Standard: EN ISO 20471; EN 13034-6

Product details

Technical Data

EN EN ISO 11612 A1 / B1 / C1 / F1: EN 1149-3; EN 13034 type 6; EN 471
Series Rofa multi-standard clothing
Gender Gentlemen’s
Clothing to DIN EN ISO 11612 protection against flames and heat; DIN EN ISO 1149 anti-static characteristics
Colour yellow
Material Modacryl, cotton
Clothing size DE 44-54
Standard EN ISO 20471; EN 13034-6
2 all-round reflective strips yes
Mobile phone pocket yes
Type of product High visibility waistcoat

Identification numbers & Classifications

Article number 091888 44-54
EAN / GTIN 4046181669038
Manufacturer number 155190 300 GR.1

Description

Version:

Multi-standard high visibility waistcoat of Modacryl and cotton with two all-round reflective strips and pockets for pens and mobile phone. The waistcoat covers only part of the body!

Standard:

  • EN ISO 20471
  • EN ISO 11612 A1, B1, C1, F1
  • EN ISO 1149-3
  • EN 13034 type 6

Note:

This sizes listed in the shop are the DE clothing sizes. Please see the size table or the technical data for the corresponding sizes for your country.

Downloads & documents

Services & product advisors

Size guide

ROFA Our useful size chart will show you which sizes you have to pay attention to for brand ROFA

Normal men's size
Order size DE Size FR/ES Size IT Waist measurement cm Sleeve length Inside leg measurement cm Height
44 38 46 76 62 77 170
46 40 48 80 62.5 78 173
48 42 50 84 63 79 176
50 44 52 88 63.5 80 178
52 46 54 92 64 81 180
54 48 56 96 64.5 82 182
56 50 58 100 65 83 184
58 52 60 106 65.5 84 186
60 54 62 112 66 85 188
62 56 64 118 66.5 86 192
64 58 66 124 67 87 196
66 60 68 130 67.5 88 200
Slim men's sizes
Order size DE Size FR/ES Size IT Waist measurement cm Sleeve length Inside leg measurement cm Height
94 40L 40L 80 66.5 83 180
98 42L 42L 84 67 84 183
102 44L 44L 88 67.5 85 186
106 46L 46L 92 68 86 188
110 48L 48L 96 68.5 87 190
114 50L 50L 100 69 88 192
Stocky men's size
Order size DE Size FR/ES Size IT Waist measurement cm Sleeve length Inside leg measurement cm Height
22 40C 40C 76 58 73 162
23 42C 42C 80 58.5 74 165
24 44C 44C 84 59 75 168
25 46C 46C 88 59.5 76 171
26 40C 40C 92 60 77 174
27 40C 40C 96 60.5 78 176
28 40C 40C 100 61 79 178
29 40C 40C 106 61.5 80 180
Men's size
Size INT Waist measurement cm Sleeve length Inside leg measurement cm Collar size
S 76-80 62 77 38-39
M 84-88 63 78 40-41
L 92-96 64 79 42-43
XL 100-106 65 80 44-45
2XL 112-118 66 81 46-47
3XL 124-130 67 82 48-49

This is how to measure

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart