{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Plaline | |
Gender | Gentlemen’s | |
Fabric composition | 75 % polyester; 25 % bomuld | |
Material weight / fabric density | 290 g/m2 | |
Clothing standard | Oeko-Tex Standard 100 | |
Washing | 40 °C coloureds | |
Bleaching | do not bleach | |
Dry-cleaning | not suitable for dry cleaning | |
Drying | do not tumble-dry | |
Ironing | do not iron | |
Colour | yellow / zinc | |
Clothing size DE | 58 | |
Standard | EN ISO 20471 | |
Type of product | High visibility trousers |
Article number | 091776 58 | |
EAN / GTIN | 4030913942216 | |
Manufacturer number | 5611 58 |