{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, black | Jet black | |
| Colour, grey | Anthracite grey | |
| Fabric content, cotton | 35 % | |
| Fabric content, polyester | 65 % | |
| Temperature, machine wash | 60 °C | |
| Manufacturer’s designation | BODYFORCE | |
| Quality and test seal | Oeko-Tex® Standard 100 | |
| ESD protected area (EPA) | no | |
| Type of application | Active | |
| Size DE | 34 | |
| Item | right-hand; left-hand | |
| Number of pockets, right-hand | 2 pcs. | |
| Number of pockets, left-hand | 2 pcs. | |
| Colour | grey; black | |
| Fabric composition | cotton; polyester | |
| Fabric density | 260 g/m2 | |
| Washing method | industrial washing; machine wash | |
| Type of product | trousers | |
| Gender | Ladies | |
| With pockets | yes; yes | |
| Closure | pushbutton | |
| Characteristics | reflective; reinforced knee area | |
| Standard | EN 14404 |
| Article number | 091126 34 | |
| EAN / GTIN | 4053813493831 | |
| Manufacturer number | 2325 5302-9799-34 | |
| Manufacturer/responsible person | Paul H. Kübler Bekleidungswerk GmbH & Co. KG, Jakob-Schüle-Straße 11-25, 73655 Plüderhausen, Germany, www.kuebler.eu |