Silicone cartridge for sanitary use, cures by acetic acid cross-linking, 310 ml, Colour: WHITE

Article no.: 083490 WHITE
Price per 1 Piece (43.84 € / 1 Litre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    €13.59 / 1 Piece
    (43.84 € / 1 Litre)
  • from 12 Piece
    €11.33 / 1 Piece
    (36.55 € / 1 Litre)
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Colour Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation Flex Sanitär-Silikon
Colour white
Chemical basis silicone
Strength class paste
Minimum operating temperature -50 °C
Maximum operating temperature 120 °C
Hardness according to Shore A 18
Capacity 310 ml
Minimum storage temperature 5 °C
Maximum storage temperature 25 °C
Stretch capability 600 %
Functional strength after 24 h
Suitable for application area for sanitary work and kitchen area
Working life after date of manufacture 12 mo
Suitable for material plastic; metal; porcelain
Maximum dynamic viscosity 15,000 mPas
Seal features permanently elastic; resistant to ageing; weatherproof
Temperature-resistant up to maximum 120 °C
Touch dry after 15 min
Minimum processing temperature 5 °C
Maximum processing temperature 40 °C
Flashpoint 100 °C
Density 1 g/cm3
Type of product sealing compound
Content single part

Identification & Classification

Article number 083490 WHITE
EAN / GTIN 4260205360385
Manufacturer number WK 221-300
Manufacturer/responsible person WEKEM GmbH, Emilie-Winkelmann-Straße 2, 59192 Bergkamen-Rünthe, Germany, www.wekem.de

Description

Version:

Silicone cartridges for gasketing, bonding, sealing, and compensation for tolerance and temperature differences.
Cures by acetic acid cross-linking, fungicide with good resistance to chemicals. For sanitary work and use outdoors.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart