GlueMatic glue gun, Manufacturer's product number: GM7011FK

Article no.: 083386 GM7011FK
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
7 pieces in stock

Select article variation and quantity

Manufacturer's product number Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation GlueMatic 7011
Power supply Mains-powered
Warm-up time 2 min
Temperature range 40 °C - 230 °C
maximum ⌀ of the glue stick 11 mm
maximum delivery quantity 35 g/min
Type of product Hot glue gun

Identification & Classification

Article number 083386 GM7011FK
EAN / GTIN 4007841086947
Manufacturer/responsible person Steinel Tools GmbH, Dieselstraße 80-84, 33442 Herzebrock-Clarholz, Germany

Description

Version:

The GlueMatic hot glue gun is suitable for both large and small repair and craft projects. Simply glue, repair and save resources.
GlueMatic 7011 hot glue gun for continuous daily use with a very high delivery rate of 35 g/min and a short warm-up time of < 2 min.

Supplied with:

In box and without glue sticks.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart