{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Chemical basis | Epoxy resin | |
| Density | 1.8 g/cm³ | |
| Shape | liquid | |
| Operating temperature range | -20 °C - 80 °C | |
| Touch dry after | 15 min | |
| Tensile shear strength | 25 N/mm2 | |
| Hardness according to Shore A | 68 | |
| Colour | grey | |
| Capacity | 50 g | |
| Storage temperature | 10 °C - 15 °C | |
| Working life after date of manufacture | 12 mo | |
| Type of product | Two-component adhesive |
| Article number | 083380 50 | |
| EAN / GTIN | 4260205360989 | |
| Manufacturer number | WS362-025 | |
| Manufacturer/responsible person | WEKEM GmbH, Emilie-Winkelmann-Straße 2, 59192 BERGKAMEN-RÜNTHE, Germany, www.wekem.de |