Threadlocker, 50 ml, Manufacturer's designation: 222

Article no.: 083301 222
Price per 1 Piece (1435.20 € / 1 Litre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
231 pieces in stock

Select article variation and quantity

Manufacturer's designation Price per 1 Piece (incl. VAT)

Availability

  • Labelling of hazardous substances: GHS07: Exclamation mark

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation LOCTITE 222
Chemical basis Dimethacrylate ester
Dynamic viscosity 900 mPas - 1,500 mPas
Density 1.08 g/cm³
Shape liquid
Flashpoint 100 °C
Operating temperature range -55 °C - 150 °C
Touch dry after 15 min
Functional strength to 6 h
Characteristics thixotropic; fluorescent under UV light; vibration-resistant; prevents seizing up
Suitable for material Metal
Suitable for application area Thread locking; Joint connection; general purpose use
for thread size M to M36
Strength class low strength
minimum break-away torque 6 Nm
Disassembly with normal tool
Colour violet
Capacity 50 ml
Storage temperature 8 °C - 21 °C
Working life after date of manufacture 24 mo
Labelling of hazardous substances GHS07: Exclamation mark
Type of product Thread lock

Identification & Classification

Article number 083301 222
EAN / GTIN 4058093008942
Manufacturer number 195743
Manufacturer/responsible person Henkel AG & Co. KGaA, Henkelstraße 67, 40589 DÜSSELDORF, Germany, www.loctite.de

Description

Version:

Thread locking fluid.
The use of threadlockers prevents the screw fastenings from accidentally releasing and coming undone. The single-component anaerobic adhesives are suitable for all thread types and forms. Screw fastenings are sealed. Seizing is reliably prevented.

Application:

Low strength − can be undone with normal tools.
Medium strength − can still be undone with normal tools.
High strength − Can be undone only with special tools or by heating (>150 °C).
Low-strength, permits easy disassembly, suitable for all metals and passive materials.

Note:

Before applying locking fluid, clean the threads with general-purpose cleaner No. 083391 and No. 083392. Quick and easy handling for 50 ml bottles with No. 083344 size 50.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart