Shoe, black/white uvex 1 sport, S1, EU shoe size: 35

Article no.: 092146 35
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT
  • Protection class: S1
  • Material of protective toe-cap: Komposit
  • Standard: Inlay type-tested according to DGUV regulation 191
  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Gender Gentlemen’s
Protection class S1
Material of protective toe-cap Komposit
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
EU shoe size 35
Type of product Safety shoes

Identification numbers & Classifications

Article number 092146 35
EAN / GTIN 4031101699820
Manufacturer number 6594835

Description

Version:

Lightweight, sporty and well thought-out safety shoes. Made completely of synthetic materials, therefore suitable for wearers allergic to chromium. Fitting 11.
  • Dual density polyurethane sole with good non-slip characteristics.
  • 100 % metal-free toecap – anatomically shaped, with good lateral stability.
  • ESD security.
  • Comfort insole with moisture transport system and additional fore-foot and heel shock absorption.

Breathable textile upper.

Standard:

EN ISO20345:2011 S1 SRC
Inlay provision design type tested to DGUV regulations 191.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart