{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drill ⌀ | 4.5 mm | |
Tool material | Carbide | |
Standard | DIN 8039; ISO 5468 | |
Use with impact / without impact | Impact drilling | |
Shank | Plain shank | |
Flute length | 40 mm | |
overall length | 75 mm | |
Shank ⌀ | 4.5 mm | |
Number of cutting edges Z | 2 | |
Type of product | Masonry drill |
Article number | 786005 4,5 | |
EAN / GTIN | 3165140186698 | |
Manufacturer number | 2608597657 |