{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drill ⌀ | 14 mm | |
Tool material | Carbide | |
Standard | DIN 8039; ISO 5468 | |
Use with impact / without impact | Impact drilling | |
Shank | Plain shank | |
Flute length | 90 mm | |
overall length | 150 mm | |
Shank ⌀ | 10 mm | |
Number of cutting edges Z | 2 | |
Type of product | Masonry drill |
Article number | 786005 14 | |
EAN / GTIN | 3165140186810 | |
Manufacturer number | 2608597669 |