Set of alphabetic punches, 26 pieces Dotstress A − Z

Article no.: 085442
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
14 pieces in stock

Description

Version:

Low stress Dotstress hand punches with a rounded nose, so that the material surface is exposed to lower stress when the punch is struck
Made of hard and tough steel with particularly precise machine engraving and depth tolerance; accurately centred. Calibrated shank, through hardened. Striking head enhancement for safe working. Supplied in a plastic case.
Normal script; i. e. the punched character can be read directly on the component.
High performance precision punches, chemically nickel-plated, very long service life.

Application:

For punching into materials with a strength up to 1200 N/mm2.

Spare part:

Individual number punches under No. 085411 size font height/number, e. g. No. 085411 size 3/1.
Individual letter punches under No. 085431 size font height/character, e.g. No. 085431 size 3/A.

Note:

Other hand and machine punches of all types, such as punches with a company's logo etc., are available on request.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart