MT reducing adapter with tang, Form AD 2

Article no.: 301185 2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
194 pieces in stock
  • Arbor standard: ISO 7388-1
  • Shape: AD
  • Balance quality G at rotational speed: G 6.3 at 12,000 rpm
  • Concentricity: ≤ 8

Product details

Technical Data

Morse taper internal 2
Adapter SK 50 short
Arbor standard ISO 7388-1
Shape AD
Balance quality G at rotational speed G 6.3 at 12,000 rpm
Concentricity ≤ 8 µm
Overhang dimension A 60 mm
External ⌀ D 32 mm
Type of product Arbor adapter

Identification numbers & Classifications

Article number 301185 2
EAN / GTIN 4062406252205

Description

Version:

All shanks fine bead blasted.
  • Ground internally and externally.
  • With Balluff/RFID chip bore.

Optional extras:

Pull studs (PS) No. 308600308806, PS wrenches No. 308820308835.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart