High−performance rust remover, Contents: 400ml

Article no.: 083008 400
(43.65 € / 1 Litre)
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    €17.46 / Piece
    (43.65 € / 1 Litre)
  • from 12 Piece
    €14.55 / Piece
    (36.38 € / 1 Litre)
on request
In stock
153 pieces in stock

Select article variation and quantity

Contents (ml) Unit price incl. VAT
  • Labelling of hazardous substances: GHS02: Flame; GHS07 caution; GHS09 harmful to the environment

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Spray can
Spray head Smart Straw
Contents 400 ml
Colour beige
Solubility in water insoluble
Operating temperature range -20 °C - 90 °C
Series SPECIALIST®
Labelling of hazardous substances GHS02: Flame; GHS07 caution; GHS09 harmful to the environment
Type of product Rust remover

Identification numbers & Classifications

Article number 083008 400
EAN / GTIN 5032227005556
Manufacturer number 49348

Description

Version:

As a perfect addition to the world-famous WD-40 ® multi-function product, with the WD-40 ® SPECIALIST ® product range you are ready for anything. At the touch of a button, it’s as if all your problems are sprayed away.
This powerful and quick-acting release agent penetrates and separated seized parts. It is moreover strongly water-repellent and provides protection against further corrosion. It can be used on metal, alloys, rubber, plastic and most paint finishes, and withstands temperatures within the range -20 °C to 90 °C.

Advantage:

  • It penetrates heavily rusted and corroded parts.
  • It releases seized bolted connections.
  • For metals, alloys, rubber, plastic and plastics.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart