• The item cannot be ordered due to missing prices.

HygienePoint, Type: M

Article no.: 955333 M
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type M
Height 1,562 mm
Width 390 mm
Depth 440 mm
Weight 31 kg
Type of product Perforated panel stand

Identification & Classification

Article number 955333 M
EAN / GTIN 4062406324513
Manufacturer number 955333 M
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

HygienePoint upright support columns of folded sheet metal, with perforated panel □ 9×9 mm on a 37 mm grid for attaching perforated panel accessories and GARANT easyFix hooks and brackets. Sturdy base plate in anthracite permits easy set up and movement.

Supplied with:

1 × dispenser bracket No. 955580 size 2; 1 × roll holder No. 955570 size 260×60; 1 × drip tray; 1 × rubbish bag holder No. 955577 size 25.

Colour:

Two-tone powder-coated, silver combined with RAL 7016 anthracite.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart