• The item cannot be ordered due to missing prices.

Working platforms for fork-lift trucks, Type: 1040X1305

Article no.: 919980 1040X1305
New product
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 2,355 mm
Width 1,305 mm
Depth 1,040 mm
Footprint width 1,200 mm
Footprint depth 800 mm
Fork insertion slots dimension A 200 mm
Fork insertion slots dimension D 80 mm
Fork-lift fork socket pitch B 600 mm; 190 mm
Safe working load 300 kg
Pick-up by fork lift truck Picked up transversely or longitudinally
Weight 139 kg
Type of product Work platform

Identification & Classification

Article number 919980 1040X1305
EAN / GTIN 4052462065697
Manufacturer/responsible person Bauer GmbH, Eichendorffstrasse 62, 46354 SÜDLOHN, Germany, www.bauer-suedlohn.com

Description

Version:

Work platform in sturdy rectangular hollow section design for picking up transversely or longitudinally with a fork lift truck. Rear wall of mesh. Non-slip working platform and automatic door lock. Insertion slots with anti-slip protection (insertion pins). With two folding protective grilles with safety device, on the transverse and longitudinal sides. With galvanised tool storage tray and 2 PPE attachment fixtures. Rail height 1.10 m. Insertion slot distance B: 600 mm when picked up transversely, 190 mm when picked up longitudinally.

Application:

For safe working on repair and maintenance tasks on high parts of buildings, ceiling lights etc.

Standard:

TÜV approved, satisfies the DGUV (German statutory accident insurance) 208-031.

Colour:

Yellow orange RAL 2000 painted.

Note:

Please comply with national regulations regarding use of working platforms with the fork-lift truck. Suitable working platforms for use in Austria (approved by TÜV Austria) and Belgium are available on request.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart