• The item cannot be ordered due to missing prices.

Alternative article:

Side cutter for plastics, 15° angled, kW, overall length: 130mm

Article no.: 725500 130

Select article variation and quantity

overall length (mm) Price per Piece (incl. VAT)

Availability

  • Cutting chamfer: without bevel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 130 mm
Cutting chamfer without bevel
Handle plastic coated
Material Chrome vanadium steel, drop-forged and oil-hardened
Surface polished
Head 15° angled
with return spring yes
for plastics yes
adjustable stop screw yes
Type of product Cutting pliers

Identification & Classification

Article number 725500 130
EAN / GTIN 4045197166395
Manufacturer number 725500 130
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Cutting edges without bevel to give a flush cut with no burr. Head and joint polished, plastic coated handles, opening spring.
15° angled head. Adjustable stop screw reduces cutter edge wear.

Application:

For flush cutting of plastic sprues on mouldings (not for metal).

Material:

Chrome vanadium steel, drop-forged and oil-hardened.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart