• The item cannot be ordered due to missing prices.

SENSOTORK® workshop torque analyser 100 N·m

Article no.: 654250 100
  • Direction of tightening: For right and left-hand tightening
  • Interface: USB interface
  • Test certificate: Manufacturer’s test certificate

Product details

Technical Data

maximum torque 100 Nm
Direction of tightening For right and left-hand tightening
Interface USB interface
Test certificate Manufacturer’s test certificate
Measuring range 2 – 100 Nm
Dimension b 180 mm
Dimension h1 79 mm
Dimension h2 215 mm
Dimension l 180 mm
Weight 7 kg
Square socket 3/8 in
Power supply Mains operated
Type of product Calibration and adjustment device

Identification numbers & Classifications

Article number 654250 100
EAN / GTIN 4018754155781
Manufacturer number 96521072

Description

Version:

Compact workshop torque analyser for torque wrenches.
Flexible extension by exchanging the measurement transducer. High accuracy due to flat measurement transducers (low lateral forces) with measured value post-processing and digitising directly within the measurement transducer (deviation from measured value is ± 0.25 % in the range from 20 % - 100 % of the nominal value; ± 0.5 % in the range from 10 % - 20 % of the nominal value and ± 1 % in the range from 2 % -10 % of the nominal value).
High security due to additional display of the actual torque applied when testing triggering torque wrenches.

Supplied with:

Measurement transducer, retainer, display, support for display, flexible coiled cable, mains adapter, 1.5 m connection cable, fixing kit for horizontal and vertical checking positions.

Supplied with:

Adaptor (internal square drive × external square drive): 1/4 inch × 3/8 inch

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart