• The item cannot be ordered due to missing prices.

Quick-change collet with safety slip clutch, M6−20, Tap shank ⌀: 6mm

Article no.: 335620 6

Select article variation and quantity

Tap shank ⌀ (mm) Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tap shank ⌀ 6 mm
Tapping range M6−20
External ⌀ D 50 mm
Shank ⌀ d 31 mm
Connection length L 35 mm
Overhang length H 34 mm
Shank square 4.9 mm
Type of product Quick-change collet

Identification & Classification

Article number 335620 6
EAN / GTIN 4045197152718
Manufacturer number 335620 6
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Rigid quick-change tapping collets with safety clutch.

Application:

For blind holes.

Note:

Inserts with slip clutch are supplied with the torque setting for machining steel (Rm 600 − 800 N/mm2). The setting can be modified as required by adjusting the nut.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart