• The item cannot be ordered due to missing prices.

ER collet for machine taps, ER 32, Nominal clamping ⌀ d: 12mm

Article no.: 309458 12

Select article variation and quantity

Nominal clamping ⌀ d (mm) Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping ⌀ d 12 mm
Adapter ER 32
External ⌀ D 32 mm
Overall length L 49 mm
Type of product Collet

Identification & Classification

Article number 309458 12
EAN / GTIN 4062406254421
Manufacturer number 309458 12
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • The tap is clamping by a recirculating ball clamping mechanism.
  • Integral quick-change device.
  • Collets for thread tapping, similar to DIN 6499 / ISO 15488.

Advantage:

Quick locking/unlocking by spring mechanism. No screw clamping required on the square drive flats of the tap.

Suitable for:

All standard ER collet chucks.

Note:

Clamps only the nominal ⌀. Not compatible with the CENTRO P precision ER collet chuck.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart