• The item cannot be ordered due to missing prices.

Heavy metal toolholder for screw-in milling cutters, ⌀ d = 16 mm, Thread M × Ltot: M8X88

Article no.: 301374 M8X88

Select article variation and quantity

Thread M × Ltot Price per Piece (incl. VAT)

Availability

  • Through-coolant: yes
  • Vibration: damped

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread M M8×88
Adapter ⌀ d = 16 mm
Shank ⌀ d 16 mm
Through-coolant yes
Vibration damped
Bore ⌀ D1 8.5 mm
⌀ D2 14 mm
Reach L1 40 mm
Type of product Threaded copy mill arbor

Identification & Classification

Article number 301374 M8X88
EAN / GTIN 4062406274832
Manufacturer number 301374 M8X88
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Vibration-damping characteristics.
  • Shank tolerance h6.

Application:

Particularly for use in shrink-fit chucks.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart