• The item cannot be ordered due to missing prices.

KOMET® boring bar holder, Type: B8

Article no.: 240070 B8
New product

Select article variation and quantity

Type Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 100 mm
Width 12 mm
Height 12 mm
Mounting hole 8 ; 8 mm
Cutting edge height d 6 mm
Type of product Cutter holder

Identification & Classification

Article number 240070 B8
EAN / GTIN 4047109003996
Manufacturer number H05 25110
Manufacturer/responsible person Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 BESIGHEIM, Germany, www.kometgroup.com

Description

Version:

With offset slots on both sides.

Application:

For clamping boring bars No. 240074 − No. 240088, or for HSS round tool bits No. 295020.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart