• The item cannot be ordered due to missing prices.

KOMET® roughing bar Form g, Type: B00

Article no.: 240074 B00
New product

Select article variation and quantity

Type Price per Piece (incl. VAT)

Availability

  • Tool material: HSS Co 10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type B00
Tool material HSS Co 10
Boring depth 10 mm
for bores from ⌀ 2.5 mm
Overall length 50 mm
Shank ⌀ 8 mm
Type of product Cutter insert for turning

Identification & Classification

Article number 240074 B00
EAN / GTIN 4047109016378
Manufacturer number H15 21200.93
Manufacturer/responsible person Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 BESIGHEIM, Germany, www.kometgroup.com

Description

Version:

Microscopically tested, precise cutting profile. Cost-efficient due to multiple regrinding of the cutting face.
Sizes with suffix L = extended shank.

Tool material:

HSS/Co10 − for difficult to machine materials.

Note:

For suitable boring bar holders see No. 240070 and No. 240072.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart