• The item cannot be ordered due to missing prices.

Workplace mat, angle Length 91 cm black

Article no.: 964556
  • Standing in comfort: Anti-fatiguing; Anti-slip; Insulation (temperature)
  • Shock protection: Floor
  • Material characteristics: not oil-resistant

Description

Version:

  • Industrial workplace mat with sealed non-slip surface.
  • 13 mm thick material offers high ergonomic benefits and anti-fatiguing effect.
  • Flexible interlocking system tiles 91×91 cm, internal angle (45°) and external angle (22.5°) permit optimum adaptability to the locality.
  • Flexible edging allows creation of internal and external corners.
  • Non-slip characteristics R9 to DIN 51130 and BGR 181. 100 % natural rubber mixture for general-purpose use.
  • Free of heavy metals and silicones, therefore suitable for paint shops.
  • Free of DOP, DMF and substances destructive of the ozone layer.

45° internal angle tile 4.5 kg, colour black.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart