• The item cannot be ordered due to missing prices.

Telescopic single ladder 9

Article no.: 966096 9
  • Ladders and platforms load capacity: 150

Product details

Technical Data

Ladders and platforms load capacity 150 kg
Width 470 mm
Ladder length extended 3 m
Ladder length closed 0.76 m
Working height approx. 3.8 m
Rung/step depth 85 mm
Number of steps 9
Material Aluminium
Type of step step
Weight 10.2 kg
Type of product Lean-to ladder

Identification numbers & Classifications

Article number 966096 9
EAN / GTIN 4031405407626
Manufacturer number 115463

Description

Version:

Telescopic ladder of aluminium with stable triangular hollow section stiles, abrasion-resistant anodised. 80-mm deep, corrugated steps and 2 bottom steps (50 mm). High-strength step/stile connection. Step spacing / rung spacing 300 mm. Maximum load capacity 150 kg. Intuitive telescopic function for easy height adjustment. When closed up, the ladder fits in a car boot.

Standard:

DIN EN 131.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart